35-3/4 in. 19.3 cu. ft. French Door Refrigerator in Panel Ready
35-3/4 in. 19.3 cu. ft. French Door Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Sabbath, Ice Plus, Demo, Icemaker On / Off, Power On / Off, Temp Control, Water Filter Reset, Smart Diagnosis, WiFi, Smart Grid
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.3 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Cord Length:
- 86-1/2 in
- Depth:
- 23-7/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 84-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Maximum Capacity:
- 19.3 cu ft
- Maximum Temperature:
- 46
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.6 cu ft
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- Android
- Smart Home Enabled:
- Yes
- Temperature Range:
- 33 to 46 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 483 lb
- Width:
- 35-3/4 in