7/16 in. x 7700 ft. Plastic Heavy Duty Contrax Strapping

You last purchased this on
 
Signode

7/16 in. x 7700 ft. Plastic Heavy Duty Contrax Strapping

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signode

7/16 in. x 7700 ft. Plastic Heavy Duty Contrax Strapping

  • Fast #
  • Part #S2X1622
  • Item #7438045
  • Manufacturer Part #2X1622
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 600#
  • Color: Black
  • Heavy-duty Contrax HD Strapping
  • Dimensions: 7/16" x 7700 ft
  • 24 per skid
  • Requires Certification

Specifications

Color Finish Name:
Black
Length:
7700 ft
Material:
Plastic
Product Type:
Contrax
UL Listed:
No
Width:
7/16 in