2-1/2 x 2-1/2 x 3/16 in. Iron Angle
2-1/2 x 2-1/2 x 3/16 in. Iron Angle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Blacksmithing, Construction, Support Structures
- Height:
- 2-1/2 in
- Material:
- Steel
- Product Type:
- Angle Iron
- Thickness:
- 3/16 in
- Width:
- 2-1/2 in