2 x 2 x 1/4 in. Angle Iron
2 x 2 x 1/4 in. Angle Iron
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 1/4 in
- Length:
- 2 in
- Material:
- Iron
- Width:
- 2 in