3 x 3 in. Iron Angle Bracket

You last purchased this on
 
Sigosa

3 x 3 in. Iron Angle Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sigosa

3 x 3 in. Iron Angle Bracket

  • Fast #
  • Part #AIMMB
  • Item #1265269
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
3 in
Length:
3 in
Material:
Iron
Product Type:
Angle Bracket
Thickness:
0.25 in