Sika
10.1 oz. Elastomeric Sealant or Adhesive
Part #SSIKAFLEX1A | Item #7027118 | Manufacturer Part #SIKAFLEX-1A
Call for Pricing
EACH
Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ASTM Specifications: [ASTM C-661, ASTM C-719, ASTM C-794, ASTM D-412, ASTM D-624]
CARB OTC LEED Compliant: No
Color Finish: Aluminum Grey
Maximum Temperature: 100
NSF Certified: No
SCAQMD Compliant: No
Size: 10.1 oz
UL Listed: No