Sika Elastomeric and Plastic Sealant

SSIKAFLEX1A

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM C-661, ASTM C-719, ASTM C-920, ASTM D-412
CARB OTC LEED Compliant
No
Material
Elastomeric, Plastic
Material Type
Polyurethane
Maximum Pressure
175 psi
Maximum Temperature
100
NSF Certified
Yes
NSF Specifications
NSF 61
SCAQMD Compliant
No
Size
20 oz
Temperature Range
40 to 100 Deg F
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday