SILV 2 4-PIN CRCLN CEIL LGHT
SILV 2 4-PIN CRCLN CEIL LGHT
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 72 Watt lamp type
- Square acrylic lens
- Low profile round flush mount
Specifications
- Application:
- Indoor
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Die Cast Aluminum
- Type:
- LFM72ACLRLPR4