0 items

Silver Line Plastics Corporation 100 ft. 200# SDR9 CTS Black Plastic Pipe

PEC9H100NSFBLK

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
CTS
FM Approved
No
Fire Suppression System Rated
No
Length
100 ft
NSF Certified
Yes
Pipe Tubing Size
2 in
Schedule Class
SDR 9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday