1-3/16 x 10 in. SDS-Plus Chisel Bit

Part #S536546  |  Item #8072144  |  Manufacturer Part #536546

$ 11.99 EACH

Bit Diameter:

1-3/16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hardened drop-forged steel with shot-blast finish
  • For general breaking & demolition work
  • Can be used on all masonry, stone, brick & concrete
  • Compatible with all SDS Plus drills
  • 11/16" (17mm) Hex shank

Documents

Specifications

Adjustable: No

Bare Tool or Kit: Bare Tool

Bit Diameter: 1-3/16 in

Bit Length: 10 in

Color Finish: Silver

Drill Bit Type: Chisel

Length: 10 in

Material: Forged Steel

Number Of Pieces: 1 Piece

Shank Size: 11/16 in

Shank Style: SDS-Plus

Width: 11/16 in