10 oz. Rotating Caulk Gun
10 oz. Rotating Caulk Gun
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle with plunger & release clip
- Rotating barrel enables continuous application around tight corners
- Steel skeleton frame
- For application of sealants & adhesives
Specifications
- Adjustable:
- No
- Application:
- Adhesives, Sealants
- Capacity:
- 10 fl oz
- Coating:
- Painted
- Color Finish Name:
- Blue
- GSA Approved:
- No
- Handheld:
- Yes
- Handle Length (in):
- 13/16 in
- Handle Material:
- Metal
- Length:
- 13-3/4 in
- Material:
- Metal
- Product Type:
- Caulk Gun
- UL Listed:
- No