10 oz. Standard Caulk Gun

Part #S903097  |  Item #8072158  |  Manufacturer Part #903097

$ 2.99 EACH

Capacity:

10 fl oz

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Robust pressed steel frame
  • Quick-release trigger
  • Ideal for applying sealants or adhesives

Specifications

Adjustable: No

Application: Adhesives, Sealants

Capacity: 10 fl oz

Coating: Painted

Color Finish: Blue

GSA Approved: No

Handheld: Yes

Handle Material: Steel

Length: 12-1/2 in

Material: Pressed Steel

Product Type: Caulk Gun

UL Listed: No