(48) 1, (7) 3 in. Hex, Phillips and Torx® Drill Bit Set (56-Piece)

Part #S452108  |  Item #8072142  |  Manufacturer Part #452108

$ 19.99 EACH

Bit Sizes:

(48) 1 in, (7) 3 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome vanadium steel
  • Includes Hex, Slotted, Trx, Trx Security, PH & Square bits
  • Quick-release bit holder & strong plastic storage case
  • Quick-release bit holder
  • Storage case

Documents

Specifications

Bare Tool or Kit: Bare Tool

Bit Diameter: 1/4 in

Bit Sizes: (48) 1 in, (7) 3 in

Case Included: Yes

Case Material: Plastic

Coating: CRV

Color Finish: Chrome

Drill Bit Type: [Hex, Phillips, Torx®]

Material: Chrome Vanadium Steel

Number Of Pieces: 56 Piece

Tool Type: Bit Set