6-69/100 in. 8 TPI Drywall Saw

Part #S301119  |  Item #8072102  |  Manufacturer Part #301119

$ 5.99 EACH

Blade Length:

6-69/100 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tri-cut hardened steel blades
  • Extra-sharp teeth
  • Pointed end for piercing plasterboard
  • Soft-grip handle

Documents

Specifications

Blade Length: 6-69/100 in

Blade Material: Hardened Steel

Color Finish: Blue, Grey

Color Finish Category: Blues

Handle Type: Comfort Grip

Number of Tools Included: 1

Saw Type: Drywall

Teeth Per Inch: 8

Weight: 0.104

Width: 24 mm