Natural Chalk

Part #S953915  |  Item #8072156  |  Manufacturer Part #953915

$ 4.99 EACH

Color/Finish:
Blue

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3:1 gear ratio for fast line retraction
  • Self-chalking line with metal claw
  • 3-5/32" (80mm) long plastic line level
  • Soft-grip plastic body with fold-away winding handle
  • Screw-top filler cap

Specifications

Adjustable: Yes

Application: Marking

Color Finish: Blue

Color Finish Category: Neutrals

Length: 98 ft

Material: [Plastic, Chalk]

Number Of Pieces: 3 Piece

Package Quantity: Set of 3

Product Type: Chalk Line

Tool Type: Chalk