Solder Mat 10 in. x 7.5 in.

Part #S843080  |  Item #8072124  |  Manufacturer Part #843080

$ 13.99 EACH

Length:

10 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clean, high-performance economy solder mat
  • Lightweight & flexible
  • Ideal for soldering applications
  • Size: 10-1/4 x 7-5/8" (260 x 195mm)

Specifications

Adjustable: No

Color Finish: Beige

Length: 10 in

Material: Fiber

Product Type: Solder

Shape: Rectangular

Tool Type: Solder Mat

Width: 7-1/2 in