1-1/4 in. Plain End Plastic Cleanout
1-1/4 in. Plain End Plastic Cleanout
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The color is white to meet various requirements for matching existing plumbing
- The ends are plain so that you can choose what you want for a plug, whether it is a threaded plug, threaded cap, ball valve, etc.
- Our long radius PVC clean-out sweeps do not have the same access and servicing issues often experienced with short radius fittings, such as standard plumbing fittings
- This product line is currently sold in the standard sizes shown below
Documents
Specifications
- Adjustable:
- No
- Application:
- Plumbing, Wastewater
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 10 in
- Length:
- 10 in
- Outlet Type:
- Plain End
- Plug Included:
- No
- Product Type:
- Sweep