32W 2-Light Lamp

You last purchased this on
 
Simkar Lighting

32W 2-Light Lamp

This product requires certification to purchase.
You last purchased this on
 
Simkar Lighting

32W 2-Light Lamp

  • Fast #
  • Part #STEP242232U6CB11UN
  • Item #7196566
  • Manufacturer Part #TEP-242-2-32U-6C-B11-UNV6
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Energy Star Compliant:
No
Length:
2 ft
Number of Lights:
2
UL Listed:
No
Volts:
120/277V
Watts:
32 W