4 ft. 2-Lamp Wrap-A-Round

You last purchased this on
 
Simkar Lighting

4 ft. 2-Lamp Wrap-A-Round

This product requires certification to purchase.
You last purchased this on
 
Simkar Lighting

4 ft. 2-Lamp Wrap-A-Round

  • Fast #
  • Part #SSY920232B11HPNUNV
  • Item #4568938
  • Manufacturer Part #SY920-232-B11HPN-UNV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Energy Star Compliant:
No
Length:
4 ft
Light Bulb Shape Code:
T8
Number of Lights:
4
Watts:
32 W