4 ft. 32W 1-Lamp Striplight

You last purchased this on
 
Simkar Lighting

4 ft. 32W 1-Lamp Striplight

This product requires certification to purchase.
You last purchased this on
 
Simkar Lighting

4 ft. 32W 1-Lamp Striplight

  • Fast #
  • Part #SCH132B11HPNUNV
  • Item #4568941
  • Manufacturer Part #CH132-B11HPN-UNV
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Ballast Type:
Electronic
Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
No
Length:
4 ft
Material:
Steel
Volts:
120/277V
Watts:
32 W