8 ft. 32W 2-Lamp Striplight
8 ft. 32W 2-Lamp Striplight
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Ballast Type:
- Electronic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Length:
- 8 ft
- Material:
- Steel
- Volts:
- 120/277V
- Watts:
- 32 W