Battery Back Up Incandescent Exit/Emergency Combo Light Red Letters

You last purchased this on
 
Simkar Lighting

Battery Back Up Incandescent Exit/Emergency Combo Light Red Letters

This product requires certification to purchase.
You last purchased this on
 
Simkar Lighting

Battery Back Up Incandescent Exit/Emergency Combo Light Red Letters

  • Fast #
  • Part #SSCLI2RW
  • Item #6079577
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Letter Color:
Red
Lettering:
Exit
Light Bulb Type:
Incandescent
Material:
Plastic
Material Type:
Thermoplastic
Power Source:
AC, Battery
Volts:
120V