18 in. 4-Lamp Fluorescent Surface Mount Fixture in White
Cloud 18 in. 4-Lamp Fluorescent Surface Mount Fixture in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Ballast Type:
- Electronic
- Collection:
- Cloud
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Length:
- 52 in
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Number of Lights:
- 4
- Volts:
- 120V
- Watts:
- 48 W
- Width:
- 18 in