LED Exit/Emergency Combo Light Red Letters
LED Exit/Emergency Combo Light Red Letters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-3/4 in
- Height:
- 11 in
- Length:
- 22 in
- Letter Color:
- Red
- Lettering:
- Exit
- Light Bulb Type:
- LED
- Material:
- Plastic
- Power Source:
- Electric
- Volts:
- 120/277V
- Watts:
- 5.4 W