4-Light Aluminum Lamp

You last purchased this on
 
Simkar Lighting

Reflect-A-Bay™ 4-Light Aluminum Lamp

This product requires certification to purchase.
You last purchased this on
 
Simkar Lighting

Reflect-A-Bay™ 4-Light Aluminum Lamp

  • Fast #
  • Part #SRG2454SRHE4LU1
  • Item #7196560
  • Manufacturer Part #RG2-4-54-SR-HE-4L-U1
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Reflect-A-Bay™
Energy Star Compliant:
No
Material:
Aluminum
Number of Lights:
4
UL Listed:
No
Volts:
120/277V