8 ft. 128W 4-Light Wrap-A-Round Linear Fluorescent Lighting
SY920 8 ft. 128W 4-Light Wrap-A-Round Linear Fluorescent Lighting
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Ballast Type:
- Electronic
- Collection:
- SY920
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 2-3/4 in
- Length:
- 8 ft
- Light Bulb Type:
- Fluorescent
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 128 W
- Width:
- 24 in