Simmons Manufacturing

1-1/4 in. Brass Tank Tee Package

Part #SI713SBTP  |  Manufacturer Part #713SBTP

Fitting Sizes:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connections: Gasket

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 13 in

Material: Brass

UL Listed: No