Simmons Manufacturing
1 x 3-7/8 in. Short Tank Cross
Part #SI770SB | Item #4599211 | Manufacturer Part #770SB
$
150.14
EACH
Fitting Sizes:
1 inProduct Details
Specifications
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Lead Law Compliant: Yes
Length: 3-7/8 in