1 x 4 in. 4-Hole Dual Thread Tank Cross

You last purchased this on
 
Simmons Manufacturing

1 x 4 in. 4-Hole Dual Thread Tank Cross

This product requires certification to purchase.
Brand image
You last purchased this on
 
Simmons Manufacturing

1 x 4 in. 4-Hole Dual Thread Tank Cross

  • Fast #
  • Part #SI710SB
  • Item #4599212
  • Manufacturer Part #710SB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Product Type:
Cross