1/2 in. MIP PVC Well Seal Vent

You last purchased this on
 
Simmons Manufacturing

1/2 in. MIP PVC Well Seal Vent

This product requires certification to purchase.
Brand image
You last purchased this on
 
Simmons Manufacturing

1/2 in. MIP PVC Well Seal Vent

  • Fast #
  • Part #SI750
  • Item #66765
  • Manufacturer Part #750
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS x MIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Material:
Plastic
Material Type:
PVC