0 items

Simmons Manufacturing 2 ft. Deluxe Freeze Free Yard Hydrant

SI802SB

Depth

2 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Aluminum hose adapter
  • Bury depth of 2'
  • Individually boxed
  • Many parts and accessories are common for all models
  • Silicon bronze by-pass valve
  • Stainless steel extension rod
  • Yard hydrants include cast iron head and handle with blue polyester powder-coated finish

SPECIFICATIONS

Depth
2 ft
Lead Law Compliant
Yes
Material
Cast Iron
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday