Simmons Manufacturing
4800LF Series 6 ft. Plastic FNPT x MHT Yard Hydrant
Part #SI4806LF | Item #4705655 | Manufacturer Part #4806LF
$
192.65
EACH
(Pricing is for 6 ft)
Depth of Trench
Product Details
Specifications
Collection: 4800LF Series
Depth of Trench: 6 ft
End Connection 1: FNPT
End Connection 2: MHT
End Connections: FNPT x MHT
Lead Law Compliant: Yes
Material: Plastic
Material Type: Polyester
Valve Size: 3/4 in
Valve Type: Frost Proof Yard Hydrant