6 x 1 in. Cast Iron Well Seal
6 x 1 in. Cast Iron Well Seal
Frequently Purchased Together
Product Details
- Fits well size inner diameter 6"
- Split top plate
- Well seal for single 1" drop pipe
- Submersible pump
- Includes zinc plated steel bolts and 3/4" molded rubber, 50 durometer
Specifications
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 6 in x 1 in
- Material:
- Cast Iron