Simmons Manufacturing

800LF Series 1 ft. 6 in. Cast Iron and Polyester FNPT x MHT Not Approved for Potable Water Applications Yard Hydrant

Part #SI801  |  Item #1446141  |  Manufacturer Part #801

Depth of Trench:

1-1/2 ft
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bury depth of 1.5'
  • Yard hydrants include cast iron head and handle with blue polyester powder-coated finish
  • Many parts and accessories are common for all models
  • Individually boxed

Not Approved for Potable Water Applications

Specifications

Collection: 800LF Series

Depth of Trench: 1-1/2 ft

End Connection 1: FNPT

End Connection 2: MHT

End Connections: FNPT x MHT

Flow Rate: 34 gpm

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 48 in

Material: [Cast Iron, Plastic]

Material Type: Polyester

Maximum Pressure: 120 psi

Valve Size: 3/4 in

Valve Type: Frost Proof Yard Hydrant