1 ft. 6 in. Cast Iron and Polyester FNPT x MHT Yard Hydrant
800LF Series 1 ft. 6 in. Cast Iron and Polyester FNPT x MHT Yard Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- 800LF Series
- Depth of Trench:
- 1-1/2 ft
- End Connection 1:
- FNPT
- End Connection 2:
- MGHT
- End Connections:
- FNPT x MGHT
- Flow Rate:
- 34 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 48 in
- Material:
- Cast Iron, Plastic
- Material Type:
- Polyester
- Valve Size:
- 3/4 in
- Valve Type:
- Frost Proof Yard Hydrant