800LF Series 2 ft. Cast Iron and Polyester FNPT x MHT Yard Hydrant

Part #SI802LF  |  Item #4702915  |  Manufacturer Part #802LF

$ 160.88 EACH
(Pricing is for 2 ft)

Depth of Trench

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

Collection: 800LF Series

Depth of Trench: 2 ft

End Connection 1: FNPT

End Connection 2: MHT

End Connections: FNPT x MHT

Flow Rate: 34 gpm

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 53-1/4 in

Material: [Cast Iron, Plastic]

Material Type: Polyester

UL Listed: No

Valve Size: 3/4 in

Valve Type: Frost Proof Yard Hydrant