0 items

Simmons Manufacturing Bronze Check Valve

SI50SB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Check valves feature silicon bronze cast body and poppet
  • Furnished with Buna-N O-ring, stainless steel spring, washer, and locknut

SPECIFICATIONS

End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Lead Law Compliant
Yes
Material
Silicon Bronze
Maximum Pressure
400 psi
Valve Size
1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday