0 items

Simmons Manufacturing NPT x MHT Bury Frost Proof Yard Hydrant

SI480LF

Depth

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Depth
5 ft
End Connection 1
FNPT, Inlet
End Connection 2
Male Hose Thread Outlet
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polyester
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday