0 items

Simmons Manufacturing Well Seal

SI13

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits well size inner diameter 6"
  • Includes zinc plated steel bolts and 3/4" molded rubber, 50 durometer
  • Split top plate
  • Submersible pump
  • Well seal for single 1" drop pipe

SPECIFICATIONS

Fitting Size 1
6 in
Fitting Size 2
1 in
Fitting Sizes
6 in x 1 in
Material
Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday