Simplehuman
20 L Fingerprint Proof Slim Open Recycler in Brushed Stainless Steel
Part #SCW1470 | Item #7682236 | Manufacturer Part #CW1470
Product Details
- Great for hotels and offices – two buckets in one convenient can is a neat, modern, eco-friendly solution
- Dual compartments – one side for trash, one side for easy disposal of recyclables
- With a blue bucket and blue indicator on the lid, it's easy to see which side is for recycling
- Durable stainless steel construction and easy-to-clean plastic inner buckets
- Fingerprint-proof finish resists smudges to keep stainless steel shiny
- simplehuman Code C custom fit trash can liners are designed to fit this can perfectly and are extra strong to prevent leaks and tears
- 5-year warranty
Specifications
Capacity: 20 L
Color Finish: Brushed Stainless Steel
Color Finish Category: Stainless Steel
Height: 15-1/5 in
Length: 8-7/10 in
Material: Stainless Steel
Weight: 7.9
Width: 16-7/10 in