Simplehuman 58 L Nano-Silver Clear Coat Dual Compartment Rectangular Recycling Step-On Trash Can in Brushed Stainless Steel

SCW2025

Manufacturer Part #: CW2025

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dual compartments -- one side for trash, one side for easy disposal of recyclables
  • Liner rim flips up for a quick and easy liner change, then closes over the liner to hold it tightly in place and keep it hidden from sight
  • Liner pocket keeps liners where you need them and dispenses them one by one from inside the can for a faster liner change
  • Nano-silver clear coat protects stainless steel from fingerprints and germs
  • Extra-wide steel pedal is engineered to last 150,000 steps - that's more than 20 steps a day for 20 years
  • Patented lid shox® technology controls the motion of the lid for a slow, silent close
  • Internal hinge prevents the lid from bumping the wall
  • simplehuman Code H custom fit trash can liners are designed to fit this can perfectly and are extra strong to prevent leaks and tears
  • 10-year warranty

SPECIFICATIONS

Capacity
58 L
Coating
Nano-silver Clear
Depth
14-1/5 in
Height
25-4/5 in
Type
BSH4323B
Weight
21.3
Width
22 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday