Simplehuman 60 L Fingerprint-Proof Semi-Round Liner Rim Step-On Trash Can in Brushed Stainless Steel

SCW2029

Manufacturer Part #: CW2029

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Liner rim flips up for a quick and easy liner change, then closes over the liner to hold it tightly in place and keep it hidden from sight
  • Extra-wide steel pedal is engineered to last 150,000 steps - that's more than 20 steps a day for 20 years
  • Patented lid shox® technology controls the motion of the lid for a slow, silent close
  • Internal hinge prevents the lid from bumping the wall
  • Fingerprint-proof finish resists smudges to keep stainless steel shiny
  • " simplehuman Code P custom fit trash can liners are designed to fit this can perfectly and are extra strong to prevent leaks and tears."
  • 10-year warranty

SPECIFICATIONS

Capacity
60 L
Coating
Fingerprint Proof
Depth
16-2/5 in
Height
26-2/5 in
Type
VPRH6K36BT
Weight
12.7
Width
17-9/10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday