60 L Heavy Gauge Bullet Round Open Top Commercial Trash Can in Brushed Stainless Steel
60 L Heavy Gauge Bullet Round Open Top Commercial Trash Can in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thick, heavy-gauge steel makes this can dent-resistant and sturdy
- Lid lifts off easily for a quick bag change
- Large capacity and a 9" wide opening make this an ideal choice for small businesses such as restaurants and coffee shops
- 10-year warranty
- simplehuman Code P custom fit trash can liners are designed to fit this can perfectly and are extra strong to prevent leaks and tears
- Just grab the side handles to move the can
Specifications
- Capacity:
- 60 L
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 15-4/5 in
- Height:
- 29-4/5 in
- Indoor Outdoor:
- Indoor
- Length:
- 16-1/10 in
- Material:
- Stainless Steel
- Weight:
- 16 lb
- Width:
- 16-1/10 in