Simplehuman

Code Q 17.2 gal Custom Fit Trash Can Liner (100 Pack)

Part #SCW0284  |  Manufacturer Part #CW0284

Capacity:

17.2 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tailored to perfectly fit simplehuman cans so they don't slip and the bag stays completely hidden when the lid is closed
  • Extra durable plastic and thick double seams prevent rips and tears
  • Convenient drawstring handles are easy to lift, tie and carry
  • Handy dispenser packs have a perforated opening for easy dispensing

Specifications

Capacity: 17.2 gal

Collection: Code Q

Color Finish: White

Height: 25-1/5 in

Length: 32-7/10 in

Material: Plastic

Package Quantity: Pack of 100

Thickness: 1.2 mil

Type: WWCH334013N

Weight: 8