Wall Mount Paper Towel Holder in Brushed Stainless Steel
Wall Mount Paper Towel Holder in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Die-cast metal bracket and oversized stainless steel rod are sturdy and strong
- Squeeze the buttons to remove the knob on the dispenser for a quick and easy roll change
- A ring spring prevents unraveling and provides just enough resistance to tear off one sheet at a time with just one hand
- 5-year warranty
- Easily mounts to the wall or cabinet with just three screws (included)
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 4-9/10 in
- GSA Approved:
- No
- Height:
- 13-1/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Weight:
- 1 lb
- Width:
- 3 in