1/2 x 3/4 in. Zinc Plated Carbon Steel and Stainless Steel Drop-in Anchor

You last purchased this on
 
Simpson Strong-Tie

1/2 x 3/4 in. Zinc Plated Carbon Steel and Stainless Steel Drop-in Anchor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Simpson Strong-Tie

1/2 x 3/4 in. Zinc Plated Carbon Steel and Stainless Steel Drop-in Anchor

  • Fast #
  • Part #SDIA37S
  • Item #1403774
  • Manufacturer Part #DIA37S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hand and power-setting tools available for fast, easy and economical installation
  • Fixed-depth stop bit helps you drill to the correct depth every time
  • Lipped edge (DIAS) eliminates need for precisely drilled hole depth
  • Short drop-in anchors include a setting tool compatible with the anchor to ensure consistent installation
  • Short length (DIAS) enables shallow embedment to help avoid drilling into rebar or pre-stressed/post-tensioned cables
  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Diameter:
1/2 in
Length:
3/4 in
Material:
Carbon Steel, Stainless Steel
Product Type:
Drop-In Anchor
Rod Size (in):
3/8 in
Thread Length:
0.25