5-1/2 x 18 in. 16 ga Steel Strap

You last purchased this on
 
Simpson Strong-Tie

5-1/2 x 18 in. 16 ga Steel Strap

  • Fast #
  • Part #SRPS18
  • Item #1604256
  • Manufacturer Part #RPS18
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Simpson Strong-Tie

5-1/2 x 18 in. 16 ga Steel Strap

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
16 ga
Length:
18 in
Material:
Steel
Product Type:
Strap
Width:
5-1/2 in