0 items

Simpson Strong-Tie 2 x 1/2 in. Drop-In Anchor

SDIA50

Diameter

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Drop-in anchors are internally threaded, deformation-controlled expansion anchors with a preassembled expander plug, suitable for flush mount applications in solid base materials
  • Sound deadening pads and undercoating

SPECIFICATIONS

Coating
Zinc
Diameter
1/2 in
Length
2 in
Material
Carbon Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday