3 x 1-1/2 in. 10D Galvanized Nails for Wood
3 x 1-1/2 in. 10D Galvanized Nails for Wood
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Female socket connections and flange connections compatible with ANSI B16.5 Class 150
- One-piece solid design
- Developed as the optimum fasteners for connector products
- Design stress of 2,000 psi at 73°F
- Maximum service temperature 140°F
- Universal part no. 851
Documents
Specifications
- Length:
- 3 in
- Material:
- Steel