Simpson Strong-Tie

3/8 x 3-3/4 in. 304 Stainless Steel Wedge Anchor

Part #SSTB237334  |  Manufacturer Part #STB2-37334

Diameter:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3/8 in

Length: 3-3/4 in

Material: Stainless Steel

Material Type: 304

Thread Length: 2.31

UL Listed: No